Star Pipe Products 8 in. Push-On Ductile Iron C153 Short Body 45 Degree Bend

IPOP4X

Manufacturer Part #: POB4508

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 8 in

    IPOP4X

    Manufacturer Part #: POB4508

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA C-111
Clean Bagged
No
Ductile Iron Class
C153
End Connection 2
Push On
End Connections
Push On
Fitting Size 2
8 in
Fitting Type
Straight
NSF Certified
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday