8 in. Flanged Painted Coupling

You last purchased this on
 
Star Pipe Products

8 in. Flanged Painted Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

8 in. Flanged Painted Coupling

  • Fast #
  • Part #SSF208G
  • Item #1757068
  • Manufacturer Part #SF208G
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B16.1, ANSI B16.5
Application:
Fire Protection
Clean Bagged:
No
Coating:
Painted
Diameter - Outside:
9-1/20 in
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged x Flanged
FM Approved:
No
Fitting Size 1:
8 in
Fitting Size 2:
8 in
Fitting Sizes:
8 in
Fitting Type:
Coupling, Straight
Height:
13-1/2 in
Length:
2-19/100 in
Material:
Ductile Iron
NSF Certified:
No
Pressure - High:
200
Pressure Class:
125#
UL Listed:
Yes