0 items

Star Pipe Products Flanged Ductile Iron Adapter with Gasket

SSF4G

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.1, ANSI B16.5
Clean Bagged
No
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
No
Pressure Class
125#
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday