0 items

Star Pipe Products StarGrip Series 3000 Ductile Iron Mechanical Joint Restraint with Accessories

SSGDPPK

Fits Pipe Size

Starting at $102.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on all classes of ductile iron pipe
  • Minimum safety factor of 2:1
  • Offers 5o deflection on ductile iron pipe
  • Torque limiting bolts to ensure proper installation
  • Wedges are heat treated to a minimum 370 BHN (hardness)

SPECIFICATIONS

ANSI Specifications
ANSI C111
AWWA Specifications
AWWA 21.11
Application
Ductile Iron
Collection
StarGrip Series 3000
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Fits Pipe Size
12 in
Material
Ductile Iron
Type
Mechanical Joint Wedge Action Restraint
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday