0 items

Star Pipe Products Ductile Iron Restraint

SSGDPAP

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Ductile Iron Pipe
Fits Pipe Size
30 in
Material
Ductile Iron
Pressure Class
350#
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday