1-1/2 in. Grooved Painted Ductile Iron 45 Degree Bend

You last purchased this on
 
Star Pipe Products

Fig E-2 1-1/2 in. Grooved Painted Ductile Iron 45 Degree Bend

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

Fig E-2 1-1/2 in. Grooved Painted Ductile Iron 45 Degree Bend

  • Fast #
  • Part #SE2J
  • Item #1510845
  • Manufacturer Part #E-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-153, ASTM A-536
Clean Bagged:
No
Coating:
Painted
Collection:
Fig E-2
Color Finish Name:
Orange
Elbow Degree:
45 DD
End Connection 1:
Grooved
End Connection 2:
Grooved
End Connections:
Grooved
FM Approved:
Yes
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
Yes