0 items

Star Pipe Products Grooved Ductile Iron Adapter

SAF40M

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI B16.1, ANSI B18.10, ANSI B18.2.2, ANSI C110, ANSI C606
ASME Specifications
ASME B16.1, ASME B18.10, ASME B18.2.2
ASTM Specifications
ASTM A-536, ASTM D-2000 Grade 65-45-12
AWWA Specifications
AWWA A-21.10, AWWA C-110
Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
FM Approved
Yes
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Length
11-1/10 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday