0 items

Star Pipe Products Stargrip® Mechanical Joint Restraint with Accessories

SPVCPK40D

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI C111
AWWA Specifications
AWWA A-21.11
Collection
Stargrip®
End Connection 1
Mechanical Joint, PVC
FM Approved
Yes
Fits Pipe Size
16 in
Material
Plastic
Material Type
PVC
Type
Mechanical Joint Retainer
UL Listed
Yes

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday