0 items

Star Pipe Products Push-On x Flanged Ductile Iron C153 Short Body Reducing Tee

IPOFT

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Push On
End Connection 2
Push On
End Connection 3
Flanged
End Connections
Push On x Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
4 in
Fitting Sizes
8 in x 8 in x 4 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday