0 items

Star Pipe Products StarGrip® Series 4000 PVC Pipe

SPVCS400G2

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111, ANSI C600, ANSI C605
Application
C900 Pipe, PVC Pipe
Collection
StarGrip® Series 4000
FM Approved
No
Fits Pipe Size
4 in
Maximum Pressure
235 psi
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday