Star Pipe Products

PVC StarGrip® Series 4000 16 in. Mechanical Joint Restraint for PVC Pipe

Part #SPVCS4016  |  Manufacturer Part #PVCS4016

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Pipe

Collection: PVC StarGrip® Series 4000

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 16 in

UL Listed: No