30 in. Ductile Iron Pipe Restraint
Series 1100 30 in. Ductile Iron Pipe Restraint
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Restrainers work with push-on pipe bell
- Rated pressures carry a 2:1 safety factor
- 360 degree contact, no pipe distortion or point loading
- 1-1/8 in x 6 in clamping bolt
- 1 in-48 TPI restraint bolt
- Can be installed outside the trench, to ease installation
Documents
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM F-844
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Alkyd Enamel
- Collection:
- Series 1100
- Diameter - Outside:
- 32 in
- End Connection 1:
- Bell End
- End Connections:
- Bell End
- FM Approved:
- Yes
- Fits Pipe Size:
- 30 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Product Type:
- Pipe Restraint
- UL Listed:
- Yes
- Weight:
- 820 lb