Star Pipe Products

Series 4000 4 in. Starbond PVC Restraint

Part #SPVCS4004N  |  Manufacturer Part #PVCS4004N

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Series 4000

FM Approved: No

Fits Pipe Size: 4 in

Material: Plastic

Material Type: PVC

UL Listed: No