Star Pipe Products

Series 4000 8 in. Mechanical Joint Ductile Iron Pipe Restraint with Accessory

Part #SPVCPK4008N  |  Manufacturer Part #PVCPK4008N

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C909, ANSI C600, ANSI C605]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA C-600, AWWA C-605, AWWA C-609]

Application: PVC Pipe

Collection: Series 4000

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 8 in

Material: Ductile Iron

Origin: Domestic

UL Listed: No