0 items

Star Pipe Products Stainless Steel Bolt

S304SS4000

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Joint
Fits Pipe Size
6 in
Material
Stainless Steel
Material Type
304L
Type
Wedge Restraint

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday