10 in. PVC Restraint Less Accessories
This product has been replaced by
Manufacturer Part #PVC4010N
Stargrip® 10 in. PVC Restraint Less Accessories
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fewer wedges and lower wedge-bolt torque results in quicker and easier installation
- Design uses a spacer that is easily removed when restraint is used on IPS plastic pipe
- Quick and easy installation
- Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
- The gland’s larger inside diameter allows restraint to be installed on pipe with more ovality
- Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
- Curved wedges reduce the amount of localized pipe deformation
- Wedge bolts do not need to be removed and reinstalled to remove spacer
- 3/4 in x 4 in T-Bolt
Specifications
- ANSI:
- ANSI A21.11
- ASTM:
- ASTM A-536, ASTM F-1674
- AWWA:
- AWWA C-111
- Application:
- PVC Pipe
- Coating:
- Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
- Collection:
- Stargrip®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- Material:
- Ductile Iron
- Material Type:
- PVC
- Origin:
- Global
- Pressure Class:
- 305 psi
- Product Type:
- Joint Restraint
- Type:
- 6-Wedge
- UL Listed:
- Yes