16 in. Mechanical Joint Restraint with Accessories
Stargrip® 16 in. Mechanical Joint Restraint with Accessories
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ANSI:
- ANSI C111
- AWWA:
- AWWA A-21.11
- Collection:
- Stargrip®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Joint Restraint
- UL Listed:
- Yes