Star Pipe Products
Stargrip® 16 in. Megalug PVC Pipe with Accessories
Part #SPVCPK4016 | Item #1809930 | Manufacturer Part #PVCPK4016
Fits Pipe Size:
16 inProduct Details
Specifications
ANSI Specifications: ANSI A21.11
AWWA Specifications: AWWA C-111
Application: PVC Pipe
Collection: Stargrip®
Fits Pipe Size: 16 in
Material: Plastic
Material Type: PVC
Product Type: Wedge Restraint