Star Pipe Products
Stargrip® 20 in. Megalug PVC Pipe with Accessories
Part #SPVCPK4020 | Item #1809932 | Manufacturer Part #PVCPK4020
Fits Pipe Size:
20 inProduct Details
Documents
Specifications
ANSI Specifications: ANSI A21.11
AWWA Specifications: AWWA C-111
Application: PVC Pipe
Collection: Stargrip®
Fits Pipe Size: 20 in
Material: Plastic
Material Type: PVC
Product Type: Wedge Restraint