Stargrip® 3000 Series 3 in. Mechanical Joint Ductile Iron Restraint

Part #SSGDPS03N  |  Item #7560550  |  Manufacturer Part #SGDPS03N

$ 30.66 EACH
(Pricing is for 3 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ANSI Specifications: [ANSI A21.11, ANSI C111, ANSI C151]

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600]

Application: Ductile Iron Pipe

Collection: Stargrip® 3000 Series

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 3 in

Material: Ductile Iron

Maximum Pressure: 350 psi

UL Listed: No