4 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

You last purchased this on
 
Star Pipe Products

Stargrip® 3000 Series 4 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

Stargrip® 3000 Series 4 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe

  • Fast #
  • Part #SSGDPPK04N
  • Item #7533043
  • Manufacturer Part #SGDPPK04N
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offers 5o deflection on ductile iron pipe
  • Minimum safety factor of 2:1
  • Torque limiting bolts to ensure proper installation
  • Wedges are heat treated to a minimum 370 BHN (hardness)
  • For use on all classes of ductile iron pipe
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Ductile Iron Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
Stargrip® 3000 Series
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
350#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
8 lb