Star Pipe Products Stargrip® 3000 Series Mechanical Joint Ductile Iron Restraint

SSGDPS0N

Manufacturer Part #: SGDPS03N

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111, ANSI C151
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA A-21.51, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600
Application
Ductile Iron Pipe
Collection
Stargrip® 3000 Series
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Material
Ductile Iron
Maximum Pressure
350 psi
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday