Star Pipe Products Stargrip® 3000 Series Mechanical Joint Ductile Iron Wedge Restraint

SSGDPPKN

Fits Pipe Size

Starting at $29.34
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on all classes of ductile iron pipe
  • Minimum safety factor of 2:1
  • Offers 5o deflection on ductile iron pipe
  • Torque limiting bolts to ensure proper installation
  • Wedges are heat treated to a minimum 370 BHN (hardness)

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI C111
ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA A-21.11, AWWA C-111
Application
Ductile Iron
Collection
Stargrip® 3000 Series
End Connection 1
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Fits Pipe Size
3 in
Material
Ductile Iron
UL Listed
Yes

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday