Stargrip® 36 in. Mechanical Joint Restraint for Ductile Iron Pipe Packaged with Accessories

Part #SSGDPPKS36  |  Item #4425652  |  Manufacturer Part #SGDPPKS36

$ 1,846.67 EACH
(Pricing is for 36 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI C111, ANSI A21.11]

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Collection: Stargrip®

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: Yes

Fits Pipe Size: 36 in

Product Type: Joint Restraint

UL Listed: Yes