6 in. Ductile Iron Mechanical Joint Restraint

This product has been replaced by

Star Pipe Products Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Star Pipe Products 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Manufacturer Part #SGDP06N
You last purchased this on
 
Star Pipe Products

Stargrip® 6 in. Ductile Iron Mechanical Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Star Pipe Products 6 in. Mechanical Joint Wedge Restraint For Ductile Iron Pipe
Manufacturer Part #SGDP06N
Star Pipe Products

Stargrip® 6 in. Ductile Iron Mechanical Joint Restraint

  • Fast #
  • Part #SSGDP06
  • Item #1757192
  • Manufacturer Part #SGDP06
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No special tools required for installation
  • StarGrip ® eliminates tie rods and thrust blocks
  • The StarGrip ® mechanical joint restraint system is a unique product with a proven design that provides an exceptional restraining system for mechanical joint fitting
  • High strength low alloy steel t-bolts and twisted off nut
  • The wedges are heat treated to a minimum of 370 BHN
  • The wedge assembly is designed to fit specific pipe sizes and is field repairable
  • Minimum safety factor of 2:1
  • The wedge assembly is designed with a break-off torque control nut that will only break off in one direction, ensuring proper installation
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11
ASTM:
ASTM A-536
AWWA:
AWWA C-111
Application:
Ductile Iron Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
Stargrip®
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
6 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
350 psi
Product Type:
Joint Restraint
Type:
3-Wedge
UL Listed:
Yes