6 in. Ductile Iron Mechanical Joint Restraint
Stargrip® 6 in. Ductile Iron Mechanical Joint Restraint
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Ductile Iron Pipe
- Collection:
- Stargrip®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron
- Product Type:
- Wedge Restraint