8 in. Mechanical Joint Restraint for C900 PVC Pipe

This product has been replaced by

Star Pipe Products Wedge Action Restraint for Plastic Pressure Pipe
Star Pipe Products 8 in. Wedge Action Restraint for Plastic Pressure Pipe
Manufacturer Part #PVCS4008N
You last purchased this on
 
Star Pipe Products

Stargrip® 8 in. Mechanical Joint Restraint for C900 PVC Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Star Pipe Products Wedge Action Restraint for Plastic Pressure Pipe
Star Pipe Products 8 in. Wedge Action Restraint for Plastic Pressure Pipe
Manufacturer Part #PVCS4008N
Star Pipe Products

Stargrip® 8 in. Mechanical Joint Restraint for C900 PVC Pipe

  • Fast #
  • Part #SPVCS4008
  • Item #4425931
  • Manufacturer Part #PVCS4008
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111, ANSI A21.11
AWWA:
AWWA C-111, AWWA A-21.11
Collection:
Stargrip®
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
8 in
Material:
Plastic
Material Type:
PVC
Product Type:
Joint Restraint
UL Listed:
Yes