8 in. Mechanical Joint Restraint (Less Accessories)
This product has been replaced by
Manufacturer Part #PVC4008ND
Stargrip® 8 in. Mechanical Joint Restraint (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ANSI:
- ANSI C111, ANSI A21.11
- AWWA:
- AWWA C-111, AWWA A-21.11
- Collection:
- Stargrip®
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Wedge Restraint
- UL Listed:
- No