3 in. Mechanical Joint Ductile Iron Wedge Action Joint Restraint

You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 3 in. Mechanical Joint Ductile Iron Wedge Action Joint Restraint

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 3 in. Mechanical Joint Ductile Iron Wedge Action Joint Restraint

  • Fast #
  • Part #SPVC4003G2
  • Item #7515719
  • Manufacturer Part #PVC4003G2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Offers 5o deflection on C900 pipe
  • Minimum safety factor of 2:1
  • Torque limiting bolts to ensure proper installation
  • Functional with HDPE pipe when a stiffener is installed prior to installation
  • Spacer is easily removed when restraint is to be used on IPS PVC pipe
  • Functional with IPS PVC pipe through 12" when the spacer is removed and a transition gasket is supplied
  • Fewer wedges results in quicker installation
  • Rated to the full pressure rating of the pipe
  • Requires Certification

Documents


Specifications

ANSI:
ANSI C111
ASTM:
ASTM A-536 Grade 64-45-12
AWWA:
AWWA A-21.11
Application:
Plastic Pipe, PVC Pipe, HDPE Pipe
Coating:
Alkyd Enamel
Collection:
StarGrip® Series 4000
Diameter - Inside 1:
4-9/100 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
3 in
Material:
Ductile Iron
Origin:
Global
Product Type:
Joint Restraint
UL Listed:
Yes
Weight:
6 lb
Width:
7-57/100 in