4 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe
StarGrip® Series 4000 4 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Offers 5o deflection on C900 pipe
- Minimum safety factor of 2:1
- Torque limiting bolts to ensure proper installation
- Functional with HDPE pipe when a stiffener is installed prior to installation
- Spacer is easily removed when restraint is to be used on IPS PVC pipe
- Functional with IPS PVC pipe through 12" when the spacer is removed and a transition gasket is supplied
- Fewer wedges results in quicker installation
- Rated to the full pressure rating of the pipe
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM A-536, ASTM F-1674
- AWWA:
- AWWA C-111, AWWA A-21.11
- Application:
- Plastic Pipe, PVC Pipe, HDPE Pipe
- Coating:
- Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
- Collection:
- StarGrip® Series 4000
- Diameter - Inside 1:
- 4-93/100 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron
- Origin:
- Global
- Pressure Class:
- 305#
- Product Type:
- Wedge Restraint
- UL Listed:
- Yes
- Weight:
- 7 lb
- Width:
- 9 in