4 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 4 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Star Pipe Products

StarGrip® Series 4000 4 in. Mechanical Joint Wedge Restraint For Plastic Pipe, C900 Pipe, PVC Pipe and HDPE Pipe

  • Fast #
  • Part #SPVCPK4004G2
  • Item #7515720
  • Manufacturer Part #PVCPK4004G2
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Gen 2 design uses a spacer that is easily removed when restraint is used on IPS plastic pipe, wedge bolts no longer need to be removed and reinstalled to remove spacer
  • Curved wedges reduce the amount of localized pipe deformation
  • Fewer wedges and lower torque results in a quicker and easier installation
  • 3/4 in x 3-1/2 in T-bolt
  • Eliminates the need for tie rods and thrust blocks
  • Wedges are mechanically attached to wedge bolts, which eliminates the possibility of falling out during shipping and handling
  • Improved design of the wedge bolts prevents over torquing which can damage PVC pipe
  • The gland’s larger inside diameter allows gen 2 to be installed on pipe with more ovality
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536, ASTM F-1674
AWWA:
AWWA C-111, AWWA A-21.11
Application:
Plastic Pipe, PVC Pipe, HDPE Pipe
Coating:
Thermally Cured Fluoropolymer Epoxy, Alkyd Enamel
Collection:
StarGrip® Series 4000
Diameter - Inside 1:
4-93/100 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
Yes
Fits Pipe Size:
4 in
Material:
Ductile Iron
Origin:
Global
Pressure Class:
305#
Product Type:
Wedge Restraint
UL Listed:
Yes
Weight:
7 lb
Width:
9 in