0 items

Star Pipe Products Valve Box Riser

VBR514

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-48 Class 30B
Diameter
5-1/4 in
Height
3 in
Length
2-1/4 in
Material
Cast Iron
Type
Valve Box

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday