18 in. Produster Replacement Sleeve (Pack of 50)

You last purchased this on
 
Unger

Sotria™ 18 in. Produster Replacement Sleeve (Pack of 50)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Unger

Sotria™ 18 in. Produster Replacement Sleeve (Pack of 50)

  • Fast #
  • Part #UDS50Y
  • Item #4478439
  • Manufacturer Part #DS50Y
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Statically charged disposable sleeves grab and retain dust
  • Disposable sleeves can be replaced quickly
  • Telescopic lambs wool dusters
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Unger LWDU0 Lambswool Duster
Collection:
Sotria™
Color Finish Name:
White
Depth:
1 in
Faucet Part Type:
O-Ring
Handle Material:
Plastic
Height:
13/100 in
Length:
18 in
Material:
Plastic
Material Type:
Polyester
Maximum Height:
13/100 in
Package Quantity:
Pack of 50
Type:
UDS50Y
Width:
7 in