3 in. Exhaust Elbow
3 in. Exhaust Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- 300, 301, Models 120(A)-250(A)
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed -:
- No
- Material:
- Aluminum
- Product Type:
- Vent Part