1 in. DIP Tube Kit

Part #S100108745  |  Item #4002933  |  Manufacturer Part #100108745

$ 36.63 EACH

Fitting Sizes:

1 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

End Connection 1: NPT

Fitting Size 1: 1 in

Fitting Sizes: 1 in

IAPMO Listed: No

Length: 38-1/2 in

NSF Certified: No