10 gal 2.5kW Commercial and Residential Electric Water Heater

Part #SPCE101OMSA25240M  |  Item #7541441  |  Manufacturer Part #100297697

Capacity:

10 gal

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This Patriot commercial light duty electric water heater is designed for use as a recovery heater having its own storage tank and is available in upright, standard, and lowboy models
  • Tank interior is coated with glass specially designed by State Water Heaters for water heater use
  • Elements have Zinc plated copper sheaths for longer life
  • Factory installed terminal for ease in connecting service to heater
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry is color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • 3 year limited tank warranty

Documents

Specifications

Application: [Commercial, Residential]

Capacity: 10 gal

Energy Star Compliant: No

Material: Magnesium

NSF Certified: No

Phase: Single Phase

Power Source: Electric

UL Listed: No

Water Heater Capacity Range: 10 - 29 gal

Watts: 2.5