119 gal. Tall 300 MBH Commercial Natural Gas Water Heater
Ultra Force™ 119 gal. Tall 300 MBH Commercial Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Intelligent control system with touch screen display and ICOMM connectivity onboard available
- Submerged combustion chamber, with helical heat exchanger coil keeping hot burner gases swirling, uses centrifugal force to maximize efficiency of heat transfer to water in tank
- This modulating Ultra Force high efficiency power vent commercial gas water heater is an industry leader in high efficiency with current modulating models that adjust firing rate to the specific demand further increasing efficiency and money savings
- Top mounted burner position prevents condensation from affecting burner operation
- Conventional power venting or direct venting
- Down fired pre-mix burner provides optimum efficiency and quiet operation
- Permaglas Ultra Coat glass lining is applied using a liquid slush coating technique to ensure uniform coating
- Powered anodes standard on all models providing long lasting tank protection in varying water conditions
- 3 year limited tank and 1 year limited parts warranty
Documents
Specifications
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Ultra Force™
- Diameter:
- 33-1/8 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 75-1/2 in
- Lining of Tank:
- Permaglas®
- MBH:
- 300
- NSF Certified:
- No
- Power Source:
- Gas
- UL Listed:
- No
- Vent Type:
- Power Vent
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall