0 items

State Industries 119 gal. 36kW 208 V 3-Phase Aluminum Water Heater

SCSB12036SFENCX3N

Capacity

119 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A150
CEC Compliant
For Sale in CA
Capacity
119 gal
Color Finish
White
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Triple Phase
Power Source
Electric
Volts
208V
Watts
36

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday