0 items

State Industries 119 gal Low Pressure Water Heater

SSUF119400PEAE

Capacity

119 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
399900
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Capacity
119 gal
Diameter
33-3/25 in
Energy Star Compliant
No
Fuel Type
Natural Gas
Height
69 in
IAPMO Listed
No
MBH
399.9
NSF Certified
No
Power Source
Gas
UL Listed
No
Water Heater Capacity Range
Greater than 100 gal
Water Heater Type
High Efficiency, Power Vent

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday