State Industries 14.5 gpm 380,000 BTU LP Gas I/E Tankless Water Heater

SGTS910PIELP

BTU

380000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Category III stainless steel venting
  • ENERGY STAR® Qualified
  • Easy-link up to 4 units
  • Indoor type includes power cord
  • Indoor, outdoor and convertible types available
  • Low Nox emissions
  • Multi-link capable with controller (710 and 910 Models)
  • Power vent design
  • Remote included (110, 310 and 510 Models)

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
380000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-4/5 in
Energy Star Compliant
Yes
Flow Rate
14.5 gpm
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
25-3/10 in
Ignition System
Pilot
NSF Certified
Yes
Power Source
Gas
Volts
120V
Water Heater Type
Tankless
Width
24-4/5 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday