380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
380 MBH Indoor/Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue
- Primary heat exchanger is constructed of commercial grade copper that is stronger than standard copper and more resilient against erosion
- Designed specifically for heavy duty commercial applications
- Safety features include built in freeze protection, overheat cutoff fuse, power supply connection and more
- Complies with lead free standards
- Low NOx emissions
- Capable of supplying hot water for domestic hot water systems (directly or indirectly) and can be used with water storage tanks, recirculation systems, and/or combined domestic and heating applications
- Can be installed either indoors or outdoors
- 6 year limited warranty on heat exchanger in commercial applications and 5 year limited warranty on all parts
- Continuous maximum flow rates up to 14.5 GPM
Specifications
- ANSI:
- ANSI Z21.10.3
- Application:
- Commercial
- BTU:
- 380000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.3
- Condensing:
- No
- Depth:
- 11-4/5 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 14.5 gpm
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Indoor Outdoor:
- Indoor/Outdoor
- MBH:
- 380
- NSF Certified:
- Yes
- Power Source:
- Gas
- Uniform Energy Factor (UEF):
- 0.93
- Vent Type:
- Power Vent
- Width:
- 24-4/5 in