16 in. Magnetic Anode Rod
16 in. Magnetic Anode Rod
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Length:
- 16 in
- Material:
- Magnesium
- Product Type:
- Anode Rod
- Supply Pipe Connection Size:
- 3/4 in