State Industries 18 in. 40 gal. 4.5 kW 240 V Aluminum Single Phase Water Heater

SP6402OT445

Diameter

18 in
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Aluminum anode rod
  • Compact Design
  • Designed for installation in tight spaces
  • Single heating element standard
  • Six year tank and parts warranty
  • Versatile plumbing and electrical connections

SPECIFICATIONS

CSA Certified
Yes
Capacity
40 gal
Color Finish
White
Diameter
18 in
End Connection 1
MNPT
Height
36 in
Ignition System
Electronic Ignition
Material
Aluminum
Phase
Single Phase
Power Source
Electric
Supply Pipe Connection
3/4 in
UL Listed
Yes
Volts
240V
Water Heater Type
Table Top
Watts
5.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday