State Industries

18 in. Burner Assembly

Part #S100191111  |  Manufacturer Part #100191111

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Length: 18 in

NSF Certified: No

Product Type: Burner Assembly