State Industries 180000 BTU 8.0 GPM Tankless Natural Internal

SGTS340NIHNG

BTU

180000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Air-fuel ratio sensor
  • Built-in temperature controller and advanced diagnostics to simplify troubleshooting
  • Commercial grade durable copper heat exchanger
  • Complies with ultra-low NOx regulations
  • Freeze protection system
  • Overhead cut-off fuse

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
180000
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Depth
11-1/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Flow Rate
8 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
23-5/8 in
Ignition System
Electronic Ignition
MBH
180
Maximum Pressure
150 psi
Power Source
Gas
Volts
120V
Water Heater Type
Interior Tankless
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday