State Industries

18kW 208V Conversion Kit

Part #S100110527  |  Manufacturer Part #100110527

Watts:

18
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

IAPMO Listed: No

Product Type: Conversion Kit

Volts: 208V

Watts: 18