State Industries 19 gal. Aluminum Water Heater

SES620SOMSK25

Capacity

19 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 6 ear limited tank and parts warranty
  • All residential electric water heaters are compliant with HUD Standards for mobile homes/manufactured housing
  • Blue Diamond glass coating provides superior corrosion resistance compared to industry standard glass lining
  • CSA certified and ASME rated T&P relief valve
  • Certified to UL 174 for household electric water heaters
  • Compact design has side mounted plumbing and electrical connections (optional top-mounted water connections for field conversion)
  • Designed for installation under a counter, in a crawl space or in other tight spaces
  • Our standard residential water heaters have a solid brass, tamper resistant, enhanced flow, ball type drain valve

SPECIFICATIONS

Capacity
19 gal
Color Finish
White
Diameter
18 in
Height
25 in
Ignition System
Electronic Ignition
Phase
Single Phase
Power Source
Electric
Volts
120V
Water Heater Type
Junior
Watts
2.5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday