State Industries 199 MBH High Altitude Natural Gas Water Heater

SGTS510CNING

MBH

199
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Concentric vent design
  • Fifteen year limited warranty on heat exchanger in residential applications
  • Five year warranty on all parts
  • For use with water storage tanks, recirculation systems, and/or combined domestic and heating applications
  • Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue
  • Maximum flow rates of up to 10.0 gpm
  • Power direct vent/electronic ignition without pilot light
  • Safety features include: built in freeze protection, manual reset of high limit, overheat cutoff fuse, inlet and outlet thermistors for constant temperature monitoring, air fuel ratio rod, and flame sensor
  • Six year limited warranty on heat exchanger in commercial applications
  • Vertical or horizontal vent termination installation: 43' maximum length

SPECIFICATIONS

ANSI Specifications
ANSI Z21.10.3
BTU
199000
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 4.3
Capacity
199 cu ft
Depth
10-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Energy Factor
0.82
Energy Star Compliant
No
Flow Rate
10 gpm
Fuel Type
Natural Gas
GSA Approved
No
Height
20-1/2 in
IAPMO Listed
Yes
Ignition System
Electric Ignition
Installation Type
Indoor
MBH
199
Material
Copper
Maximum Pressure
150 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Vent Type
Direct Vent
Volts
120V
Water Heater Type
Concentric Vent
Width
13-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday