State Industries

199 MBH Outdoor Condensing Natural Gas Water Heater

Part #SGTS540PNEH  |  Manufacturer Part #100281167

Fuel Type:

Natural Gas
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ultra Low NOx condensing technology provides up to 0.95 uniform energy factor
  • Primary heat exchanger is construction of Commercial Grade Copper that is more resilient to erosion and is 25x better at heat transfer than stainless steel thus stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of Type 316L Stainless Steel to protect against corrosion
  • Energy Star Qualified
  • Indoor model includes integrated temperature controller and advanced diagnostics to simplify troubleshooting
  • Outdoor model includes a wall mount temperature remote controller and advanced diagnostics to simplify troubleshooting
  • Factory installed power cord included for indoor models
  • Complies with lead free standards
  • Internal freeze protection system
  • Power direct vent design

Specifications

ANSI Specifications: ANSI Z21.10.3

Application: Residential

BTU: 199000

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA 4.3

Condensing: Yes

Depth: 11-1/4 in

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: Yes

Flow Rate: 10 gpm

Fuel Type: Natural Gas

GSA Approved: No

Green: [Yes, Energy Star]

Height: 23-5/8 in

IAPMO Listed: Yes

Ignition System: Electric Spark

Indoor Outdoor: Outdoor

MBH: 199

Material: [Copper, Stainless Steel]

Maximum Pressure: 150 psi

NSF Certified: No

Power Source: Gas

Supply Pipe Connection: 3/4 in

UL Listed: No

Uniform Energy Factor UEF : 0.95

Vent Type: Power Direct Vent

Water Heater Type: Tankless

Weight: 61

Width: 17-3/4 in