State Industries 199000 BTU 10.0 GPM Tankless Natural Internal

SGTS510NING

BTU

199000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commercial grade copper heat exchanger
  • Easy-link up to 4 units
  • Power vent design

SPECIFICATIONS

BTU
199000
CEC Compliant
For Sale in CA
Depth
8-1/2 in
Energy Factor
0.91
Energy Star Compliant
Yes
Flow Rate
10 gpm
Fuel Type
Natural Gas
Green
Energy Star, Yes
Height
20-1/2 in
Ignition System
Electronic Ignition
Power Source
Gas
Water Heater Type
Interior Tankless
Width
13-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday